Zoro Homepage

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514412400

  • Zoro # G616035424


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Coupling Size
L225
Spider Type
Open Center Spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Spider Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412400
Zoro #
G616035424
UPC #
0685144124005
Country of Origin
United States

Dimensions

Coupling Size
L225
Spider Width
0.88 in
Outside Diameter
4 63/64 in

Details

Color
Tan
Item
Jaw Coupling Insert
Spider Type
Open Center Spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Parallel Misalignment
0.015 in
For Maximum Hub Bore
2 5/8 in
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Weight
0.35 lb
Spider Material
Hytrel
Durometer Hardness
55D
Resistance Properties
Chemical Resistant, Oil Resistant
Angular Misalignment
0.5 Degrees
Minimum Operating Temperature
-60 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Horsepower @ 100 RPM
9.88
Maximum Torque
6,228 in-lb

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 63/64 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 9.88, Spider Material Hytrel, Maximum Torque 6,228 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Maximum Hub Bore 2 5/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.