Zoro Homepage

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514412401

  • Zoro # G016035345


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
L225
Color
Tan
Spider Type
Solid Center Spider
Angular Misalignment
0.5 Degrees
Weight
0.38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412401
Zoro #
G016035345
UPC #
0685144124012
Country of Origin
United States

Dimensions

Coupling Size
L225
Spider Width
0.88 in
Outside Diameter
4 63/64 in

Details

Item
Jaw Coupling Insert
Color
Tan
Spider Type
Solid Center Spider
Angular Misalignment
0.5 Degrees
Weight
0.38 lb
Minimum Operating Temperature
-60 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Parallel Misalignment
0.15 in
System of Measurement
Inch
Spider Material
Hytrel
Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Durometer Hardness
55D
Maximum Operating Temperature
250 Degrees F
Horsepower @ 100 RPM
9.88
Maximum Speed
3,600 RPM
Maximum Torque
6,228 in-lb

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 63/64 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 9.88, Spider Material Hytrel, Maximum Torque 6,228 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.