Zoro Homepage

Jaw Coupling Insert, Hytrel Spider

  • Mfr # 68514438097

  • Zoro # G516035432


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Coupling Size
AL110, L110
Maximum Speed
3,600 RPM
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514438097
Zoro #
G516035432
UPC #
0685144380975
Country of Origin
United States

Dimensions

Coupling Size
AL110, L110
Outside Diameter
3 5/16 in
Spider Width
0.75 in

Details

Color
Tan
Item
Jaw Coupling Insert
Maximum Speed
3,600 RPM
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Durometer Hardness
55D
Angular Misalignment
0.5 Degrees
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
250 Degrees F
For Misalignment Type
Angular, Parallel
Weight
0.15 lb
Spider Type
Open Center Spider
For Maximum Hub Bore
1 5/8 in
Parallel Misalignment
0.015 in
Minimum Operating Temperature
-60 Degrees F
Spider Material
Hytrel
Maximum Torque
2,268 in-lb
Horsepower @ 100 RPM
3.6

Description

Jaw Coupling Insert, Coupling Size AL110, L110, Outside Diameter 3 5/16 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 3.6, Spider Material Hytrel, Maximum Torque 2,268 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 0.5 Degrees , Color Tan, For Maximum Hub Bore 1 5/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.