Jaw Coupling Insert, Rubber Spider
Mfr # 68514410194
Zoro # G116035399
product price: $4.59
/eaKey Features
Color
Black
Coupling Size
L050
System of Measurement
Inch
Durometer Hardness
80A
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514410194
Zoro #
G116035399
UPC #
0685144501165
Country of Origin
United States
Dimensions
Coupling Size
L050
Spider Width
0.42 in
Outside Diameter
1 1/16 in
Details
Color
Black
Item
Jaw Coupling Insert
System of Measurement
Inch
Durometer Hardness
80A
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
-40 Degrees F
Angular Misalignment
1 Degrees
Spider Material
Rubber
Resistance Properties
Oil Resistant
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Parallel Misalignment
0.15 in
Weight
0.01 lb
Maximum Operating Temperature
212 Degrees F
Spider Type
Solid Center Spider
Maximum Torque
26.3 in-lb
Maximum Speed
1,750 RPM
Horsepower @ 100 RPM
0.04
Description
Jaw Coupling Insert, Coupling Size L050, Outside Diameter 1 1/16 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.04, Spider Material Rubber, Maximum Torque 26.3 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.