Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514410968

  • Zoro # G916035438


product price: $13.75
/ea

Key Features

Coupling Size
AL090, AL095, L090, L095
Color
Black
Parallel Misalignment
0.015 in
Spider Material
Rubber
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410968
Zoro #
G916035438
UPC #
0685144109682
Country of Origin
United States

Dimensions

Coupling Size
AL090, AL095, L090, L095
Outside Diameter
2 1/8 in
Spider Width
0.44 in

Details

Item
Jaw Coupling Insert
Color
Black
Parallel Misalignment
0.015 in
Spider Material
Rubber
Maximum Operating Temperature
212 Degrees F
Spider Type
Open Center Spider
Resistance Properties
Oil Resistant
Angular Misalignment
1 Degrees
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Weight
0.04 lb
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Parallel
Maximum Speed
1,750 RPM
Durometer Hardness
80A
Horsepower @ 100 RPM
0.23, 0.31
Maximum Torque
144 in-lb

Description

Jaw Coupling Insert, Coupling Size AL090, AL095, L090, L095, Outside Diameter 2 1/8 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.23, 0.31, Spider Material Rubber, Maximum Torque 144 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.