Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514411495

  • Zoro # G216035336


product price: $40.59
/ea

Key Features

Coupling Size
SW099, SW100
Color
Black
Resistance Properties
Oil Resistant
Parallel Misalignment
0.15 in
Durometer Hardness
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411495
Zoro #
G216035336
UPC #
0685144114952
Country of Origin
United States

Dimensions

Coupling Size
SW099, SW100
Outside Diameter
3 5/64 in
Spider Width
0.61 in

Details

Color
Black
Item
Jaw Coupling Insert
Resistance Properties
Oil Resistant
Parallel Misalignment
0.15 in
Durometer Hardness
80A
Spider Type
Snap Wrap Spider
Weight
0.08 lb
Minimum Operating Temperature
-40 Degrees F
Angular Misalignment
1 Degrees
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Spider Material
Rubber
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.50, 0.66
Maximum Torque
318 in-lb
Maximum Speed
1,750 RPM

Description

Jaw Coupling Insert, Coupling Size SW099, SW100, Outside Diameter 3 5/64 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 0.50, 0.66, Spider Material Rubber, Maximum Torque 318 in-lb, Parallel Misalignment 0.15 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.