Zoro Homepage

Jaw Coupling Insert, Rubber Spider

  • Mfr # 68514412612

  • Zoro # G716035355


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Coupling Size
L276
Weight
0.75 lb
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412612
Zoro #
G716035355
UPC #
0685144126122
Country of Origin
United States

Dimensions

Coupling Size
L276
Outside Diameter
6 3/16 in
Spider Width
1.45 in

Details

Color
Black
Item
Jaw Coupling Insert
Weight
0.75 lb
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
-40 Degrees F
Spider Material
Rubber
For Maximum Hub Bore
2 7/8 in
Spider Type
Open Center Spider
Parallel Misalignment
0.015 in
Angular Misalignment
1 Degrees
Resistance Properties
Oil Resistant
Maximum Operating Temperature
212 Degrees F
Durometer Hardness
80A
Maximum Speed
1,750 RPM
Horsepower @ 100 RPM
7.5
Maximum Torque
4,716 in-lb

Description

Jaw Coupling Insert, Coupling Size L276, Outside Diameter 6 3/16 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 7.5, Spider Material Rubber, Maximum Torque 4,716 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Black, For Maximum Hub Bore 2 7/8 in, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.