Zoro Homepage

Jaw Coupling Insert, Urethane Spider

  • Mfr # 68514411499

  • Zoro # G516035418


product price: $51.99
/ea

Key Features

Color
Blue
Coupling Size
AL099, AL100, L099, L100
Resistance Properties
Chemical Resistant, Oil Resistant
Spider Material
Urethane
Spider Width
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411499
Zoro #
G516035418
UPC #
0685144114990
Country of Origin
United States

Dimensions

Coupling Size
AL099, AL100, L099, L100
Spider Width
0.61 in
Outside Diameter
2 35/64 in

Details

Item
Jaw Coupling Insert
Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Spider Material
Urethane
Parallel Misalignment
0.015 in
Maximum Operating Temperature
160 Degrees F
Angular Misalignment
1 Degrees
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Spider Type
Open Center Spider
Weight
0.06 lb
Durometer Hardness
55D
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Horsepower @ 100 RPM
0.76, 0.99
Maximum Torque
792 in-lb

Description

Jaw Coupling Insert, Coupling Size AL099, AL100, L099, L100, Outside Diameter 2 35/64 in, System of Measurement Inch, Maximum Speed 3,600 RPM, Horsepower @ 100 RPM 0.76, 0.99, Spider Material Urethane, Maximum Torque 792 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion Not Applicable, Angular Misalignment 1 Degrees , Color Blue, For Misalignment Type Angular, Parallel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.