Zoro Homepage

Solid U Joint, Max. Bore: 1 1/2 in

  • Mfr # D-12

  • Zoro # G3340172


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Type
Solid D
Outside Dia.
2 in
Standard Bore
Solid
Max. Bore
1 1/2 in
Bore
No Bore Provided, Must Be Machined To User Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12
Zoro #
G3340172
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 in
Overall Length
5 7/16 in
Outside Diameter
2 in
Yoke Length
2 3/4 in
Coupling Size
D-12
Joint Diameter
2 in
Maximum Bore Diameter
1 1/2 in

Details

Item
Universal Joint
Type
Solid D
Standard Bore
Solid
Max. Bore
1 1/2 in
Bore
No Bore Provided, Must Be Machined To User Requirements
Static Breaking Torque (In.-Lb.)
15,600 in-lb
Keyway
Not Provided
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Design
Pin and Block
Construction
Steel
Groove
Standard Boot Retaining
Setscrew
Not Provided
Weight
4.2 lb
Number of Joints
Single
Bore Type
Solid
Maximum Speed
1,750 RPM
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Angle
25 Degrees
U-Joint Material
Carbon Steel
Maximum Operating Temperature
212 Degrees F
Break Torque
15,600 in-lb
Booted
No
System of Measurement
Inch
Joint Type
Pin & Block
Zero Backlash
No

Description

Universal Joint, Coupling Size D-12, Overall Length 5 7/16 in, Maximum Bore Diameter 1 1/2 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 15,600 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.