Zoro Homepage

U Joint, 3/8 In

  • Mfr # D-4B

  • Zoro # G3155047


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Type
Bored D
Outside Dia.
3/4 in
Standard Bore
3/8 in
Max. Bore
5/8 in
Bore
Bored Units Must Be Rebored To Maximum Diameter Shown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-4B
Zoro #
G3155047
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
2 11/16 in
Maximum Bore Diameter
5/8 in
Coupling Size
D-4B
Length through Bore
7/8 in
Joint Diameter
3/4 in
Outside Diameter
3/4 in
Bore Diameter
3/8 in
Yoke Length
1 3/8 in

Details

Item
Universal Joint
Type
Bored D
Standard Bore
3/8 in
Max. Bore
5/8 in
Bore
Bored Units Must Be Rebored To Maximum Diameter Shown
Static Breaking Torque (In.-Lb.)
768 in-lb
Groove
Standard Boot Retaining
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Design
Pin and Block
Keyway
Not Provided
Setscrew
Not Provided
Construction
Steel
Weight
0.25 lb
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-30 Degrees F
U-Joint Material
Carbon Steel
Number of Joints
Single
Maximum Speed
1,750 RPM
Break Torque
768 in-lb
System of Measurement
Inch
Joint Type
Pin & Block
Booted
No
Maximum Operating Angle
25 Degrees
Bore Type
Round
Zero Backlash
No

Description

Universal Joint, Coupling Size D-4B, Overall Length 2 11/16 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Break Torque 768 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.