Zoro Homepage

U Joint, 5/8 In

  • Mfr # D-8B

  • Zoro # G0769772


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Bored D
Outside Dia.
1 1/4 in
Standard Bore
5/8 in
Max. Bore
1 in
Bore
Bored Units Must Be Rebored To Maximum Diameter Shown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-8B
Zoro #
G0769772
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/4 in
Overall Length
3 3/4 in
Coupling Size
D-8B
Joint Diameter
1 1/4 in
Yoke Length
1 7/8 in
Length through Bore
1 1/16 in
Outside Diameter
1 1/4 in
Bore Diameter
5/8 in
Maximum Bore Diameter
1 in

Details

Item
Universal Joint
Type
Bored D
Standard Bore
5/8 in
Max. Bore
1 in
Bore
Bored Units Must Be Rebored To Maximum Diameter Shown
Static Breaking Torque (In.-Lb.)
5,220 in-lb
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Construction
Steel
Setscrew
Not Provided
Design
Pin and Block
Groove
Standard Boot Retaining
Keyway
Not Provided
Weight
0.94 lb
Maximum Operating Angle
25 Degrees
Booted
No
Number of Joints
Single
Break Torque
5,220 in-lb
Maximum Operating Temperature
212 Degrees F
Joint Type
Pin & Block
Minimum Operating Temperature
-30 Degrees F
Bore Type
Round
System of Measurement
Inch
Maximum Speed
1,750 RPM
U-Joint Material
Carbon Steel
Zero Backlash
No

Description

Universal Joint, Coupling Size D-8B, Overall Length 3 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/16 in, Break Torque 5,220 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.