Universal Joint, 1.75" L, Single Joint
Mfr # D-1
Zoro # G216035404
product price: $71.49
/eaKey Features
Weight
0.05 lb
Overall Length
1 3/4 in
Break Torque
110 in-lb
Yoke Length
7/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-1
Zoro #
G216035404
UPC #
0685144156617
Country of Origin
United States
Dimensions
Overall Length
1 3/4 in
Yoke Length
7/8 in
Joint Diameter
3/8 in
Length through Bore
9/16 in
Coupling Size
D-1
Maximum Bore Diameter
1/4 in
Outside Diameter
3/8 in
Details
Weight
0.05 lb
Item
Universal Joint
Break Torque
110 in-lb
System of Measurement
Inch
Maximum Speed
1,750 RPM
Minimum Operating Temperature
-30 Degrees F
Booted
No
Maximum Operating Angle
25 Degrees
Maximum Operating Temperature
212 Degrees F
Bore Type
Solid
Number of Joints
Single
U-Joint Material
Carbon Steel
Joint Type
Pin & Block
Description
Universal Joint, Coupling Size D-1, Overall Length 1 3/4 in, Maximum Bore Diameter 1/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 3/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 9/16 in, Break Torque 110 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.