Zoro Homepage

Universal Joint, 2 11/16 in L, 1,750 RPM

  • Mfr # D-4SSB

  • Zoro # G515917456


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Yoke Length
1 3/8 in
Outside Dia.
3/4 in
Max. Bore
5/8 in
Booted
No
Break Torque
512 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-4SSB
Zoro #
G515917456
UPC #
-
Country of Origin
United States

Dimensions

Yoke Length
1 3/8 in
Outside Dia.
3/4 in
Joint Diameter
3/4 in
Coupling Size
D-4B
Overall Length
2 11/16 in
Outside Diameter
3/4 in
Length through Bore
7/8 in
Maximum Bore Diameter
5/8 in
Bore Diameter
3/8 in

Details

Max. Bore
5/8 in
Booted
No
Break Torque
512 in-lb
Static Breaking Torque (In.-Lb.)
512
U-Joint Material
Stainless Steel
Bore Type
Round
Minimum Operating Temperature
-30 Degrees F
Number of Joints
Single
Resistance Properties
Corrosion Resistant
Item
Universal Joint
U-Joint Material Grade
303
Standard Bore
3/8 in
Maximum Operating Angle
25 Degrees
Zero Backlash
No
Weight
0.25 lb
Joint Type
Pin & Block
Maximum Operating Temperature
212 Degrees F
Maximum Speed
1,750 RPM
System of Measurement
Inch

Description

Universal Joint, Coupling Size D-4B, Overall Length 2 11/16 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 3/8 in, Boot Material Not Applicable, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Break Torque 512 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.