Zoro Homepage

Universal Joint, 3 3/4 in L, 1,750 RPM

  • Mfr # D-8SSB

  • Zoro # G415917457


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Yoke Length
1 7/8 in
Maximum Speed
1,750 RPM
Joint Type
Pin & Block
Minimum Operating Temperature
-30 Degrees F
U-Joint Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-8SSB
Zoro #
G415917457
UPC #
-
Country of Origin
United States

Dimensions

Yoke Length
1 7/8 in
Bore Diameter
5/8 in
Overall Length
3 3/4 in
Outside Dia.
1 1/4 in
Length through Bore
1 1/16 in
Coupling Size
D-8B
Maximum Bore Diameter
1 in
Joint Diameter
1 1/4 in
Outside Diameter
1 1/4 in

Description

Universal Joint, Coupling Size D-8B, Overall Length 3 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/16 in, Break Torque 3,480 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.