Zoro Homepage

Universal Joint, 3 3/8 in L, 1,750 RPM

  • Mfr # D-6SS

  • Zoro # G515917432


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Break Torque
1,040 in-lb
Yoke Length
1 11/16 in
Booted
No
Resistance Properties
Corrosion Resistant
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-6SS
Zoro #
G515917432
UPC #
-
Country of Origin
United States

Dimensions

Yoke Length
1 11/16 in
Outside Diameter
1 in
Outside Dia.
1 in
Joint Diameter
1 in
Coupling Size
D-6
Maximum Bore Diameter
3/4 in
Overall Length
3 3/8 in

Details

Break Torque
1,040 in-lb
Booted
No
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
212 Degrees F
Weight
0.62 lb
Static Breaking Torque (In.-Lb.)
1040
Maximum Operating Angle
25 Degrees
Joint Type
Pin & Block
System of Measurement
Inch
Bore Type
Solid
Minimum Operating Temperature
-30 Degrees F
Zero Backlash
No
Item
Universal Joint
U-Joint Material
Stainless Steel
U-Joint Material Grade
303
Number of Joints
Single
Maximum Speed
1,750 RPM

Description

Universal Joint, Coupling Size D-6, Overall Length 3 3/8 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 1,040 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.