Zoro Homepage

Universal Joint, 3 3/8 in L, 1,750 RPM

  • Mfr # D-6SSB

  • Zoro # G615917448


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standard Bore
1/2 in
U-Joint Material
Stainless Steel
Yoke Length
1 11/16 in
Break Torque
1,040 in-lb
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-6SSB
Zoro #
G615917448
UPC #
-
Country of Origin
United States

Dimensions

Yoke Length
1 11/16 in
Maximum Bore Diameter
3/4 in
Outside Dia.
1 in
Overall Length
3 3/8 in
Outside Diameter
1 in
Coupling Size
D-6B
Length through Bore
1 in
Bore Diameter
1/2 in
Joint Diameter
1 in

Description

Universal Joint, Coupling Size D-6B, Overall Length 3 3/8 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 11/16 in, Boot Material Not Applicable, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Break Torque 1,040 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.