Zoro Homepage

Universal Joint, 3.5" L, Double Joint

  • Mfr # DD-1

  • Zoro # G616035394


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Weight
0.09 lb
Overall Length
3 1/2 in
Maximum Bore Diameter
1/4 in
U-Joint Material
Carbon Steel
Joint Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-1
Zoro #
G616035394
UPC #
0685144170026
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Maximum Bore Diameter
1/4 in
Joint Diameter
3/8 in
Coupling Size
DD-1
Yoke Length
7/8 in
Length through Bore
9/16 in
Outside Diameter
3/8 in

Details

Item
Universal Joint
Weight
0.09 lb
U-Joint Material
Carbon Steel
Maximum Operating Temperature
212 Degrees F
Booted
No
Maximum Operating Angle
25 Degrees
Bore Type
Solid
System of Measurement
Inch
Break Torque
110 in-lb
Maximum Speed
1,750 RPM
Joint Type
Pin & Block
Number of Joints
Double
Minimum Operating Temperature
-20 Degrees F

Description

Universal Joint, Coupling Size DD-1, Overall Length 3 1/2 in, Maximum Bore Diameter 1/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Double, Joint Diameter 3/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 9/16 in, Break Torque 110 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.