Zoro Homepage

Universal Joint, 4 1/4 in L, 1,750 RPM

  • Mfr # D-10SS

  • Zoro # G915917438


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Static Breaking Torque (In.-Lb.)
5280
U-Joint Material
Stainless Steel
Maximum Bore Diameter
1 1/8 in
Break Torque
5,280 in-lb
Bore Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-10SS
Zoro #
G915917438
UPC #
-
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 1/8 in
Overall Length
4 1/4 in
Joint Diameter
1 1/2 in
Coupling Size
D-10
Outside Diameter
1 1/2 in
Yoke Length
2 1/8 in
Outside Dia.
1 1/2 in

Details

Static Breaking Torque (In.-Lb.)
5280
U-Joint Material
Stainless Steel
Break Torque
5,280 in-lb
Bore Type
Solid
Weight
1.8 lb
Number of Joints
Single
Resistance Properties
Corrosion Resistant
Maximum Speed
1,750 RPM
Maximum Operating Temperature
212 Degrees F
Booted
No
System of Measurement
Inch
Item
Universal Joint
Maximum Operating Angle
25 Degrees
Zero Backlash
No
Minimum Operating Temperature
-30 Degrees F
Joint Type
Pin & Block
U-Joint Material Grade
303

Description

Universal Joint, Coupling Size D-10, Overall Length 4 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.