Zoro Homepage

Universal Joint, 4 1/4 in L, 1,750 RPM

  • Mfr # D-10SSB

  • Zoro # G615917431


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Length through Bore
1 3/16 in
Yoke Length
2 1/8 in
Maximum Operating Angle
25 Degrees
Minimum Operating Temperature
-30 Degrees F
Outside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-10SSB
Zoro #
G615917431
UPC #
-
Country of Origin
United States

Dimensions

Length through Bore
1 3/16 in
Yoke Length
2 1/8 in
Outside Diameter
1 1/2 in
Coupling Size
D-10B
Overall Length
4 1/4 in
Outside Dia.
1 1/2 in
Bore Diameter
3/4 in
Maximum Bore Diameter
1 1/8 in
Joint Diameter
1 1/2 in

Details

Item
Universal Joint
Maximum Operating Angle
25 Degrees
Minimum Operating Temperature
-30 Degrees F
Max. Bore
1 1/8 in
Break Torque
5,280 in-lb
U-Joint Material
Stainless Steel
Zero Backlash
No
Joint Type
Pin & Block
System of Measurement
Inch
Bore Type
Round
Maximum Speed
1,750 RPM
Resistance Properties
Corrosion Resistant
U-Joint Material Grade
303
Static Breaking Torque (In.-Lb.)
5280
Booted
No
Weight
1.5 lb
Standard Bore
3/4 in
Maximum Operating Temperature
212 Degrees F
Number of Joints
Single

Description

Universal Joint, Coupling Size D-10B, Overall Length 4 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in, Break Torque 5,280 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.