Zoro Homepage

Universal Joint, 5 7/16 in L, 1,750 RPM

  • Mfr # D-12SS

  • Zoro # G415917440


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Booted
No
Number of Joints
Single
Maximum Speed
1,750 RPM
Coupling Size
D-12
Minimum Operating Temperature
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12SS
Zoro #
G415917440
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
D-12
Outside Dia.
2 in
Maximum Bore Diameter
1 1/2 in
Joint Diameter
2 in
Yoke Length
2 3/4 in
Overall Length
5 7/16 in
Outside Diameter
2 in

Details

Item
Universal Joint
Booted
No
Number of Joints
Single
Maximum Speed
1,750 RPM
Minimum Operating Temperature
-30 Degrees F
Zero Backlash
No
Bore Type
Solid
Maximum Operating Angle
25 Degrees
Break Torque
10,400 in-lb
Maximum Operating Temperature
212 Degrees F
Weight
4.2 lb
U-Joint Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Joint Type
Pin & Block
Static Breaking Torque (In.-Lb.)
10,400
U-Joint Material Grade
303
System of Measurement
Inch

Description

Universal Joint, Coupling Size D-12, Overall Length 5 7/16 in, Maximum Bore Diameter 1 1/2 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 3/4 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 2 in, Maximum Speed 1,750 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 10,400 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.