Zoro Homepage

Universal Joint, 7" L, Single Joint

  • Mfr # D-13B

  • Zoro # G216035473


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Weight
6.76 lb
Maximum Operating Temperature
212 Degrees F
Maximum Operating Angle
25 Degrees
Break Torque
33,120 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-13B
Zoro #
G216035473
UPC #
0685144168412
Country of Origin
United States

Dimensions

Overall Length
7 in
Length through Bore
2 in
Yoke Length
3 1/2 in
Joint Diameter
2 1/2 in
Coupling Size
D-13B
Outside Diameter
2 1/2 in
Maximum Bore Diameter
1 3/4 in
Bore Diameter
1 3/4 in

Details

Item
Universal Joint
Weight
6.76 lb
Maximum Operating Temperature
212 Degrees F
Maximum Operating Angle
25 Degrees
Break Torque
33,120 in-lb
System of Measurement
Inch
Joint Type
Pin & Block
Bore Type
Round
Maximum Speed
1,750 RPM
Number of Joints
Single
Minimum Operating Temperature
-30 Degrees F
U-Joint Material
Carbon Steel
Booted
No

Description

Universal Joint, Coupling Size D-13B, Overall Length 7 in, Maximum Bore Diameter 1 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 3 1/2 in, Boot Material Not Applicable, Bore Diameter 1 3/4 in, Number of Joints Single, Joint Diameter 2 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 in, Break Torque 33,120 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.