Zoro Homepage

Universal Joint, 9.0625" L, Single Joint

  • Mfr # D-14B

  • Zoro # G816035392


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/16 in
Weight
12.35 lb
Length through Bore
2 3/4 in
Booted
No
Yoke Length
4 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-14B
Zoro #
G816035392
UPC #
0685144169334
Country of Origin
United States

Dimensions

Overall Length
9 1/16 in
Length through Bore
2 3/4 in
Yoke Length
4 9/16 in
Maximum Bore Diameter
2 in
Coupling Size
D-14B
Joint Diameter
3 in
Bore Diameter
2 in
Outside Diameter
3 in

Details

Item
Universal Joint
Weight
12.35 lb
Booted
No
System of Measurement
Inch
Joint Type
Pin & Block
Break Torque
65,400 in-lb
Minimum Operating Temperature
-30 Degrees F
Maximum Speed
1,750 RPM
Number of Joints
Single
Maximum Operating Angle
25 Degrees
Bore Type
Round
U-Joint Material
Carbon Steel
Maximum Operating Temperature
212 Degrees F

Description

Universal Joint, Coupling Size D-14B, Overall Length 9 1/16 in, Maximum Bore Diameter 2 in, Maximum Operating Angle 25 Degrees , Yoke Length 4 9/16 in, Boot Material Not Applicable, Bore Diameter 2 in, Number of Joints Single, Joint Diameter 3 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 3/4 in, Break Torque 65,400 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.