Zoro Homepage

Universal Joint Boot, Black, Triple Bellow

  • Mfr # D-13

  • Zoro # G816035361


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Number of Bellows
Triple
Boot Type
Lower
For Use With
D, NB, & DD Type Universal Joints
Overall Length
3.52 in
Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-13
Zoro #
G816035361
UPC #
0685144499851
Country of Origin
United States

Dimensions

Overall Length
3.52 in
Outside Diameter
2 1/2 in
Coupling Size
D-13
Inside Diameter
3 1/4 in

Details

Item
Universal Joint Boot
Number of Bellows
Triple
Boot Type
Lower
For Use With
D, NB, & DD Type Universal Joints
Maximum Speed
1,750 RPM
Weight
0.4 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-30 Degrees F
Material
Neoprene
Includes
(2) Tie Wraps

Description

Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes (2) Tie Wraps, Material Neoprene, Overall Length 3.52 in, Standards ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480, Inside Diameter 3 1/4 in, Outside Diameter 2 1/2 in, Number of Bellows Triple, Boot Type Lower, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Weight 0.4 lb, Coupling Size D-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.