Zoro Homepage

Universal Joint Boot, Black, Triple Bellow

  • Mfr # D-14

  • Zoro # G816035323


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Bellows
Triple
Includes
(2) Tie Wraps
Minimum Operating Temperature
-30 Degrees F
Inside Diameter
4 1/4 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-14
Zoro #
G816035323
UPC #
0685144499868
Country of Origin
United States

Dimensions

Inside Diameter
4 1/4 in
Overall Length
5 in
Outside Diameter
3 in
Coupling Size
D-14

Details

Number of Bellows
Triple
Item
Universal Joint Boot
Includes
(2) Tie Wraps
Minimum Operating Temperature
-30 Degrees F
Weight
0.55 lb
Maximum Speed
1,750 RPM
Boot Type
Lower
Color
Black
Maximum Operating Temperature
212 Degrees F
For Use With
D, NB, & DD Type Universal Joints
Material
Neoprene

Description

Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes (2) Tie Wraps, Material Neoprene, Overall Length 5 in, Inside Diameter 4 1/4 in, Outside Diameter 3 in, Number of Bellows Triple, Boot Type Lower, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Weight 0.55 lb, Coupling Size D-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.