
Universal Joint Boot, PK2
Mfr # D-12
Zoro # G3970843
product price: $447.99
/pk 2, $224.00/ea
Free Shipping & Returns
Key Features
Boot Type
Lower
For Use With
D, NB, & DD Type Universal Joints
Includes
(2) Tie Wraps
Overall Length
3.08 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-12
Zoro #
G3970843
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.08 in
Coupling Size
D-12
Outside Diameter
2 9/16 in
Inside Diameter
2 in
Details
Boot Type
Lower
Item
Universal Joint Boot
For Use With
D, NB, & DD Type Universal Joints
Includes
(2) Tie Wraps
Material
Neoprene
Weight
0.3 lb
Color
Black
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-30 Degrees F
Number of Bellows
Triple
Maximum Speed
1,750 RPM
Description
Universal Joint Boot, For Use With D, NB, & DD Type Universal Joints, Includes (2) Tie Wraps, Material Neoprene, Overall Length 3.08 in, Inside Diameter 2 in, Outside Diameter 2 9/16 in, Number of Bellows Triple, Boot Type Lower, Color Black, Maximum Operating Temperature 212 Degrees F, Maximum Speed 1,750 RPM, Minimum Operating Temperature -30 Degrees F, Weight 0.3 lb, Coupling Size D-12, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.