Shop LOVEJOY

Universal Joint, Bored D, 5/8 x 3/4 Bore

  • Mfr # 68514445688

  • Zoro # G2717486


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Type
Bored D
Outside Dia.
1 1/4 in
Standard Bore
5/8 x 3/4 in
Max. Bore
1 in
Overall Length
3 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68514445688
Zoro #
G2717486
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/4 in
Overall Length
3 3/4 in
Screw Thread Size
1/4"-20
Bore Diameter
5/8 in, 3/4 in
Joint Diameter
1 1/4 in
Yoke Length
1 7/8 in
Outside Diameter
1 1/4 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Maximum Bore Diameter
3/4 in
Coupling Size
D-8B
Length through Bore
1 1/16 in
Wire Rope Length
3 3/4 in

Details

Item
Universal Joint
Type
Bored D
Standard Bore
5/8 x 3/4 in
Max. Bore
1 in
Static Breaking Torque (In.-Lb.)
5,220 in-lb
Groove
Standard Boot Retaining
Setscrew
1/4-20
Keyway
3/16 x 3/32 in
Design
Pin and Block
Construction
Steel
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Weight
0.86 lb
U-Joint Material
Carbon Steel
Booted
No
Break Torque
5,220 in-lb
Number of Joints
Single
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Angle
25 Degrees
System of Measurement
Inch
Joint Type
Pin & Block
U-Joint Material Grade
303
Bore Type
Round Keyed
Maximum Speed
1,750 RPM
Maximum Operating Temperature
212 Degrees F
Zero Backlash
No
Included Screws
(2) Set Screws

Description

Universal Joint, Coupling Size D-8B, Overall Length 3 3/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, 3/4 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/16 in, Break Torque 5,220 in-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.