Zoro Homepage

Universal Joint, Bored DD, 1/4 In Bore

  • Mfr # DD-2B

  • Zoro # G0450396


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Type
Bored DD
Outside Dia.
1/2 in
Standard Bore
1/4 in
Max. Bore
3/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-2B
Zoro #
G0450396
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Overall Length
4 in
Joint Diameter
1/2 in
Maximum Bore Diameter
3/8 in
Bore Diameter
1/4 in
Outside Diameter
1/2 in
Yoke Length
1 in
Length through Bore
5/8 in
Coupling Size
DD-2B

Details

Item
Double Universal Joint
Type
Bored DD
Standard Bore
1/4 in
Max. Bore
3/8 in
Static Breaking Torque (In.-Lb.)
378 in-lb
Setscrew
Not Provided
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Groove
Standard Boot Retaining
Construction
Steel
Keyway
Not Provided
Design
Pin and Block
Weight
0.17 lb
Maximum Operating Angle
50 Degrees
Bore Type
Round
Minimum Operating Temperature
-30 Degrees F
U-Joint Material
Carbon Steel
Maximum Operating Temperature
212 Degrees F
Break Torque
378 in-lb
Number of Joints
Double
Joint Type
Pin & Block
System of Measurement
Inch
Maximum Speed
1,750 RPM
Booted
No
Zero Backlash
No

Description

Double Universal Joint, Coupling Size DD-2B, Overall Length 4 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 in, Boot Material Not Applicable, Bore Diameter 1/4 in, Number of Joints Double, Joint Diameter 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Break Torque 378 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.