Zoro Homepage

Wood White Folding Tray

  • Mfr # LO7068

  • Zoro # G303977754


product price: $55.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO7068
Zoro #
G303977754
UPC #
657248280192
Country of Origin
China

Description

Bring a meal to the table, or deliver a meal anywhere in your home with this fantastic white folding tray. You'll love serving breakfast in bed, or fold the legs away and serve snacks at your next party!

Features
  • Folded - 18 0.25 x 13 x 3.25 in. High.
  • Material - MDF Wood.
  • Dimension - 20 x 13 x 10 3/8 in. High.
  • Item Weight - 3.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.