Shop LOVIBOND
See all product information
Create Account
Iron Water Quality Test Kit
- Mfr # 147320
- Zoro # G4664721
product price:Â
$
87.99
/ea
Key Features
Type
Iron
Number of Tests
100
Range
0 to 10 mg/L
Replacement Reagents
RT538-0
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147320
- Zoro #
- G4664721
- UPC #
- -
- Country of Origin
- Germany
- Item
- Iron Water Quality Test Kit
- Type
- Iron
- Number of Tests
- 100
- Range
- 0 to 10 mg/L
- Replacement Reagents
- RT538-0
- Product Type
- Water Quality Test Kit
- Test Parameters
- Iron
- Number of Pieces
- 34
Description
Iron Water Quality Test Kit, Iron, Range 0 to 10 mg/L, Number of Tests 100, Replacement Reagents RT538-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.