Zoro Homepage

Primary Chlorine Standard Kit, 1.5 mg/L

  • Mfr # 48105510

  • Zoro # G4669332


product price: $41.89
/ea

Key Features

Type
Primary Standard
Range
1.5 mg/L
Features
Primary Standard NIST Traceable
Container
Ampule
Number of Tests
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48105510
Zoro #
G4669332
UPC #
-
Country of Origin
United States

Details

Item
Chlorine
Type
Primary Standard
Range
1.5 mg/L
Features
Primary Standard NIST Traceable
Container
Ampule
Number of Tests
1
Sub-Category
Standard
Product Type
Chlorine
Chemical Grade
Lab
Container Type
Kit
Volume
100 mL
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Calibration Solutions

Description

Chlorine, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.