Water Quality Reagents, PK100
- Mfr # 530570
- Zoro # G423781743
product price:Â
$
53.95
/pk of 100, $0.54/ea
Key Features
Features
High Quality Standard and Resource Efficient, Popular in Many Countries, Rapid Dissolution and Precise Dosage, Stick Size: 45% Less Aluminum
Standards
OSHA
CAS Number
100-97-0, 66-71-7, 7681-57-4, 7775-14-6
Product Type
Pack Reagent
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 530570
- Zoro #
- G423781743
- UPC #
- -
- Country of Origin
- Germany
- Item
- Water Quality Reagents
- Features
- High Quality Standard and Resource Efficient, Popular in Many Countries, Rapid Dissolution and Precise Dosage, Stick Size: 45% Less Aluminum
- Standards
- OSHA
- CAS Number
- 100-97-0, 66-71-7, 7681-57-4, 7775-14-6
- Product Type
- Pack Reagent
- Storage Temperature
- Room Temperature
- Color
- White
- Form
- Powder
- Storage Temperature - Maximum
- 68 Degrees F
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Special Information
- High Quality Standard and Resource Efficient, Popular in Many Countries, Rapid Dissolution and Precise Dosage, Stick Size: 45% Less Aluminum
- Compatible Product Type
- Colorimeters
- Container Type
- Pouch
- Quantity
- 100
- Container Material
- Plastic
- Wire Color
- White
Description
Water Quality Reagents, Concentration Not Applicable, CAS Number 100-97-0, 66-71-7, 7681-57-4, 7775-14-6, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards OSHA, Special Information High Quality Standard and Resource Efficient, Popular in Many Countries, Rapid Dissolution and Precise Dosage, Stick Size: 45 Percent Less Aluminum, Package Quantity 100
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.