Zoro Homepage
This item is Discontinued.
Lowell Line Interactive UPS, 1100VA, Line Interactive, Out: 120V AC In: 120V AC UPS8-1100

Line Interactive UPS, 1100VA, Line Interactive, Out: 120V AC In: 120V AC (Discontinued)

  • Mfr # UPS8-1100
  • Zoro # G308248514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS8-1100
Zoro #
G308248514
UPC #
811859034975
Country of Origin
Taiwan, Province of China

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
1100VA
Mounting
DIN Rail/Tower
Wattage
990 W
Input Voltage
120V AC
Output Voltage
120V AC
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5–15R

Description

1100VA 990W, 4point Rail Kit Tower Pedestals, 2U, Lead Acid Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.