Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 6 ft.

  • Mfr # ACS-1505-SW-SD

  • Zoro # G508248505


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS-1505-SW-SD
Zoro #
G508248505
UPC #
811859031356
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Standards
ETL Approved
Number of Outlets
5

Description

Power Strip15A, 5 Outlets, 6ft cord, 2stage Surge Supp, Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.