Zoro Homepage

Power Strip, C14, 6 ft.

  • Mfr # DCP-1224

  • Zoro # G609575807


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Plug Configuration
C14
Cord Length
6 ft.
Standards
UL, ETL Listed
Number of Outlets
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-1224
Zoro #
G609575807
UPC #
811859035361
Country of Origin
United States

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Plug Configuration
C14
Standards
UL, ETL Listed
Number of Outlets
16

Description

Multi-Output Power Supply, Two Banks of 8 Outputs-12VDC+24VDC, 6ft Cord, Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.