
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000-14240-001
Zoro #
G6269795
UPC #
9420024169124
Country of Origin
Korea, Republic of
Description
FishHunter 3D Castable Sonar w/Wi-Fi. FishHunter castables bring the benefits of sonar to anglers not fishing from boats -- a large,, underserved portion of the marine electronics market. The new castable transducers are the, perfect solution when fishing from a bank, dock, pier, through the ice -- or even from the back of, a boat.. Anglers can take FishHunter anywhere they fish, cast it in the water and view sonar returns on a, smartphone or tablet via the free (IOS or Android) FishHunter app, giving them the advantage of, knowing where to fish. Sonar data is transmitted over a WiFi connection between the, transducer and the smartphone/tablet; no cellular or internet connection is required,FishHunter also offers the most reliable WiFi connection at the best range.. FishHunter' s unique buoy-like transducer housing helps keep it reliably afloat, preventing any, disruption in the WiFi connection, and an integrated LED light keeps it visible in nighttime or, early morning conditions.. FishHunter 3D supports the same transducer frequencies as FishHunter Pro, but includes five,, tri-frequency transducers -- enabling it to provide revealing 3D views of the bottom. Featuring, 3D Fishing, Directional Casting and Ice Fishing views, FishHunter 3D also allows anglers to create, custom structure maps in addition to custom Bathymetric maps.. Features: No internet or cellular connection required. Reliable WiFi connection with the best range. Unique, buoy-like design difficult to submerge, preserving WiFi connection. Pick the best view for the way you fish from 3D Fishing, Directional Casting and Ice Fishing views. Create custom Bathymetric (color contour) and Structure maps. Integrated LED light for early morning/nighttime conditions. Includes 5 Tri-Frequency transducers supporting 381kHz, 475kHz and 675kHz frequencies. Free FishHunter App for IOS and Android devices Specifications: Depth Range: Up to 160' (55M). Wi-Fi Range: Up to 200' (65M). Minimum Depth: 1.4' (0.4M). Number of Transducers: 5 Tri-Frequency Transducer. Frequency: 381kHz, 475kHz, 675kHz. Trolling Speed: Up to 2.5 MPH (4.0 km/h, 2.1 knots). Sonar View Options: Directional Casting, 3D Fishing, 3d Structure Mapping, Bathymetric Mapping, Ice Fishing Flasher View. Fish Attraction Night-time Illumination: Yes, LED Illumination. Wireless Connection: Wi-Fi works (4x faster than Bluetooth); No cellular data or internet connection required. Sonar Type: Piezo-Electric Ceramic Crystal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.