
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000-10782-001
Zoro #
G4655078
UPC #
9420024118672
Country of Origin
China
Description
Link-2 VHF/GPS Handheld Radio. Handheld Class D DSC-compliant Marine VHF Radio with Built-in GPS, Link-2 is a feature-rich, floating handheld VHF radio that is Class D DSC compliant and features Man Over Board functionality and storage for up to 300 waypoints. It is ideal for everyday use or convenient storage in an emergency kit., The Link-2 is full Class-D DSC enabled VHF. This marine radio has digital selective calling (DSC) capacity that meets the United States Coast Guard standard for all recreational vessels. You'll never miss a DSC call., Large 128 x 128 pixel LCD with adjustable contrast and backlighting, Loud 700mW speaker for clear communication, Easy-to use soft keys and push to talk button, Fully waterproof and floats, Battery life up to 11 hours (with GPS off), NMEA 0183 output from charger base, Battery and charger meet new CEC smart-charger requirement introduced this year, Meets ITU-R M.493-13 DSC regulation, Convenient size to store in an emergency kit , VHF/DSC Features: Receive Signal Strength Indicator (RSSI) displays strength of incoming/outgoing signals, Selectable 5W / 1W transmission power, All International Channels, 20 contact buddy list, Individual and group calls, and position requests, Dedicated channel 16 button, Dual- and tri-watch, Weather alerts , GPS Features: Navigation and Plotter modes, SOG/COG Displays, Great Circle waypoint navigation, Man Over Board functionality, Storage of up to 300 waypoints, "Get Buddy" feature transmits radio position option, Latitude, longitude and time display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.