This item is Discontinued.

Lowrance Lowrance LOW-000-14188-001 7 in. Dash Gasket Kit for Hook 2 Adapter LOW-000-14188-001

Lowrance LOW-000-14188-001 7 in. Dash Gasket Kit for Hook 2 Adapter (Discontinued)

  • Mfr # LOW-000-14188-001
  • Zoro # G204013995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOW-000-14188-001
Zoro #
G204013995
UPC #
9420024168332
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Dash Gasket Kit for Hook 2 Adapter
  • Engineered to high standards
  • High-grade design delivers extended lifespan
  • Made with premium materials
Specifications
  • Size: 7"
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.