Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Double-Sided Add-On, Black 36W 84H 47D P382T-AD

Gondola Double-Sided Add-On, Black 36W 84H 47D (Discontinued)

  • Mfr # P382T-AD
  • Zoro # G114594720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P382T-AD
Zoro #
G114594720
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
84 in
Length
47 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Maximize Store Layout with Premium Gondola Shelving Redefine your retail space with Lozier Black Gondola Shelving, engineered for both flexibility and durability. Ideal for businesses looking to enhance their store's functionality and aesthetic, our shelving supports heavy merchandise with ease. Benefit from bulk purchase discounts and transform your store with our expert design service at no extra cost. Make the smart choice for your retail environment today. Let our expert team of store designers provide you with a custom layout using our free design service. Kickstart the journey to your ideal store setup with DGS Retail Lozier Gondola Shelving today!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 22 inch deep bases, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.