Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Double-Sided Starter, Black 36W 54H 41D P359T-ST

Gondola Double-Sided Starter, Black 36W 54H 41D (Discontinued)

  • Mfr # P359T-ST
  • Zoro # G614594886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P359T-ST
Zoro #
G614594886
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
41 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Unlock Efficient Storage and Display with Gondola Shelving Unlock the potential of efficient storage and display with Lozier Black Gondola Shelving. Our versatile shelving solutions are perfect for retailers looking to optimize space and improve product presentation. Take advantage of our volume discounts and free design services to maximize your retail environment's effectiveness and appeal.Let our design professionals help you plan and execute the perfect retail layout with our no-cost store design service. Take your store to the next level with DGS Retail Lozier Gondola Shelving.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 19 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.