Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Double-Sided Starter, Black 36W 84H 41D P389T-ST

Gondola Double-Sided Starter, Black 36W 84H 41D (Discontinued)

  • Mfr # P389T-ST
  • Zoro # G714594885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P389T-ST
Zoro #
G714594885
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
84 in
Length
41 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Retail Shelving Systems By Lozier This black gondola shelving unit is a great way to display merchandise in your retail store. The black finish and tempered hardboard panels give it a sleek, professional look that will complement any store decor. The steel slotted uprights make it easy to add Lozier shelves, and the 500 lb. weight capacity per shelf is perfect for wine bottles or other heavy items. The total weight capacity of the unit is 1250 lbs., making it perfect for larger stores. You can buy the unit in starter and add-on units, so you can create any length store aisle that you need. With its convenient island wall display, this gondola shelving unit is a great way to increase sales and boost your business. The starter unit can be bought as a stand alone display or you can connect add-on units to it to form any length store aisle. They connect to each other with built-in grooves. These units assemble in minutes with no tools required. Give your customers the best shopping experience possible with the Lozier gondola wall display! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 19 inch deep bases, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.