Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Starter, Black 36W 96H 16D P396T-ST

Gondola Island Display Starter, Black 36W 96H 16D (Discontinued)

  • Mfr # P396T-ST
  • Zoro # G814594921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P396T-ST
Zoro #
G814594921
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
35 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Black Wall Gondola Shelving For Convenience And Grocery Stores This black gondola shelving unit is perfect for retail establishments looking for a single-sided wall display or a way to add shopping space to their convenience or grocery store. The black baked-on finish and matching black pegboard panels create a cohesive look, while the slotted steel uprights and Lozier shelves provide durability and strength. The shelves have a weight capacity of 500 lbs. each, making them ideal for wine bottles or other heavy items. The total weight capacity of the unit is 1250 lbs., making it perfect for any size retail store. This display can be bought in starter and add-on units, allowing you to customize the length of your store aisle. C-stores and liquor stores will love the added convenience and functionality that this display provides. Create a retail wall merchandising display that will attract attention! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • STARTING IS SIMPLE - Choose a foundational unit and expand with add-on sections for a custom fit.
  • • EASY ASSEMBLY PROCESS - Our shelving units come together quickly, requiring no tools for setup.
  • • MODERN RETAIL DESIGN - Enhance your store with our stylish shelving, improving both functionality and appeal.
  • • UNYIELDING STRENGTH - Our shelves are capable of supporting up to 2100 lbs each, offering dependable storage solutions (explore additional shelving).
  • • AMERICAN MANUFACTURING - Rely on the unmatched quality of our USA-made shelving for lasting durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.