This item is Discontinued.

Lozier Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 25D P495V-ST

Gondola Island Display Starter, Platinum Off-White, 48W x 96H x 25D (Discontinued)

  • Mfr # P495V-ST
  • Zoro # G014545068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P495V-ST
Zoro #
G014545068
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
53 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Choose The Right Gondola Wall Fixtures For Your Floor Plan The single-sided Lozier gondola shelf display is the perfect POP merchandising solution for stores with smaller floor plans. This sleek, heavy duty steel shelving unit can support up to 1250 lbs and has pegboard making it easy to densely display items on it! With narrow 13in D base shelves plus 72in height, these displays will hold a lot of products in just roughly six square feet of floor space - which makes them ideal whether you're running an urban grocery store or want some extra space at your bodega; they'll help you stay organized while saving precious wall real estate too. How To Order Gondola Wall Displays This wall display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together. Want free ideas? Get our free store design services for a limited time. Also, create your own retail point of purchase display by adding retail sign holders and gondola shelves to this unit. Look to DGS Retail for all your store fixture and retail signage needs.


  • • EASY TO BEGIN - Start with a foundational unit and add on as needed, allowing for complete customization of your retail space.
  • • NO TOOLS REQUIRED - Quickly set up your shelving units without any tools, streamlining the assembly process.
  • • ENHANCE YOUR STORE'S APPEAL - Our shelving not only supports your products but also enhances the overall design of your retail environment.
  • • ULTIMATE STRENGTH - Each shelving unit supports up to 2100 lbs, making them suitable for a broad range of merchandise needs (shop our shelves).
  • • DEDICATED TO US MANUFACTURING - Trust in our high-quality, American-made shelving for unparalleled performance and reliability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.