Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Shelving End Cap Black 48W 60H 22D P462S-EC

Gondola Shelving End Cap Black 48W 60H 22D (Discontinued)

  • Mfr # P462S-EC
  • Zoro # G514594788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P462S-EC
Zoro #
G514594788
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
60 in

Details

Material
Metal & Wood
Color
Black

Description

Add End Cap Signage To Your Lozier Black Gondola End Cap Display Retail end cap displays are a great way to promote products and reach customers. By combining low cost black gondola shelving with cost-effective plastic sign holders, gondola header signs and aisle violators, retail store owners can create attractive and eye-catching displays that will grab attention and generate sales. The key is to use creative retail display ideas that will stand out from the competition. By thinking outside the box, retail store owners can create memorable end cap displays that will make a lasting impression on customers. Also, using these items will save a lot of cost which will increase store profitability. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.