Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 36W 10D (Discontinued)

  • Mfr # PA2776
  • Zoro # G514668496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2776
Zoro #
G514668496
UPC #
-
Country of Origin
United States

Dimensions

Width
10 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Lozier Gondola Shelf Ideal For Convenience And Grocery Stores Create retail end cap displays or merchandise products down the store aisle with this quality gondola shelf from Lozier. This small metal gondola shelf measures 36W x 10D and is designed for shallower retail displays and gondola fixtures. This shelf is engineered to be used with Lozier gondolas shelving units that have slotted uprights 36 apart. It's used at a wide variety of retailers including supermarkets, grocery stores and convenience stores. It has a baked-on black polyester finish that will hold up to years of use in a commercial environment. The shelf can be inserted into the gondola in two positions. It can be placed either flat or in a 17-degree downslope. The shelf has a built-in price tag channel that accepts 1-1/4H info strips or tags. There are rows of 1/4 diameter holes on the top of the shelf that are used for inserting shelf dividers or sign holders. This is a commercial grade shelf with a weight capacity of 500 lbs. when it's in it's flat or level position. This shelf will display 36 standard wine bottles. Add shelf management dividers, front fences or plastic shelf strip label holders that are sold separately. For sale in 4, 8 or 16-packs. Lozier part number TL310N CHR


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Lozier part number TL310N CHR
  • •NARROW DEPTH - 36"W x 10"D ideal for in-line units or end caps
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope.
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge.
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.