Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 36W 13D (Discontinued)

  • Mfr # PA2666
  • Zoro # G914668492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA2666
Zoro #
G914668492
UPC #
-
Country of Origin
United States

Dimensions

Width
13 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Black Metal Lozier Gondola Shelf Can Be Used On End Cap Displays This is a black Lozier shelf that works with their shelving systems. It’s made of high-quality steel, and can hook onto slotted uprights. This shelf is 36in wide and can support up to 500 lbs. in the flat position, 250 lbs. in the downslope position. This is the 13in deep version. This item is 36W and can be used on retail end-cap displays. High-Quality Attractive Shelving This metal gondola shelf is of exceptional quality, and can support heavy items despite its size. It has a black polyester powder coating which not only lasts, but has a modern appeal. Retailers can use it to show off sale items, while convenience store can display various snacks, wine bottles and food items. Tilt-in Gondola Shelf This is a two-position tilt-in shelf. Stores can install it in either a flat position or 17-degree downward slope. It comes with a metal price tag holder that displays 1.25in H tags or strips. Shelving Catalog Details You can install this metal to most store shelving systems through the gondola assembly instructions that DGS Retail ships with each order. This shelf also has a pattern of holes on its surface for use in installing shelf dividers, shelf fronts, sign holders other shelving accessories.


  • •LOZIER GONDOLA SHELF - Part number TL313N CHR
  • •HOLDS 500 LBS - Tilt-in black Lozier gondola shelf rated up to 500 lbs
  • •2-POSITION - Flat or 17 degree downslope.
  • •SHELF EDGE HOLES - holes accept clip-on signs and shelf dividers
  • •METAL PRICE TAG HOLDER - Accepts 1.25 price tags on front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.