Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 48W 10D (Discontinued)

  • Mfr # PA2777
  • Zoro # G714668494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA2777
Zoro #
G714668494
UPC #
-
Country of Origin
United States

Dimensions

Width
10 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Create Retail Wall Displays With Narrow Lozier Gondola Shelves Build eye catching retail floor or wall displays with this quality gondola part from Lozier. This little metal gondola shelf has overall dimensions of 48 wide x 10 deep and is perfect for shallow retail gondola shelving fixtures, wall displays or end caps. This is designed to be used on 48W Lozier brand gondola shelving units. Used at a wide assortment of retailers including general hardware stores, food markets, convenience stores and wine or gift shops. It has a unique semi-gloss dark black polyester covering that will hold up to extensive usage in almost any retail business environment. This item will hold 48 standard wine bottles. It's also great for creating displays on the wall behind the checkout counter. This shelf can be inserted into the gondola uprights in 2 positions. It can be inserted either level or in a 17-degree downward angle. The rack has a metal channel on the front edge that is designed for 1-1/4H data strips, price signs or other information cards. There are lines of 1/4-width hole openings on the shelf top that are used for inserting dividers for racks or aisle violator signs. Add retail shelf management items, gondola header sign holders or plastic info / data strips. All sold separately.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Item number TL410N CHR
  • •NARROW DEPTH - 48"W x 10"D ideal for end caps, narrow aisles or wall displays
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope.
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge.
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.