Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 48W 13D (Discontinued)

  • Mfr # PA2535
  • Zoro # G514668489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2535
Zoro #
G514668489
UPC #
-
Country of Origin
United States

Dimensions

Width
13 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

All-Steel Store Shelving That Will Last for Years This is a gondola shelf by Lozier, made for use on their 48W gondola shelving units. It can hook to their slotted uprights with ease. The shelf is made of 100% steel, designed to last for years and be resilient to high traffic shopping and heavy loads. This item’s depth is 13 inches. DGS Retail offers this shelf in a variety of depths, including 16in, 19in and 22in. This item can be used in conjunction with store island and aisle shelving units, especially our 48in wide starter and add-on units. Black Metal Gondola Shelf Adds Style To Your Store Design The metal gondola shelf has a black polyester finish baked on the all-steel construction. With this color, you can add modern ambiance to your store’s design without a big budget. Liquor stores will find this great for new selections of spirits, wine or beers, while retailers may find it great for gifts, souvenirs or specialty food. The finish is resistant against chipping and fading, making it a resilient and long-lasting addition to the store. Lozier Gondola Shelf Specs With Lozier shelves, you have a lot of ways to make your aisles flexible and interesting. This item has two positions: Flat and 17-degree downward slope. These shelves have a built-in price tag molding on the front edge where you can place price tags and or labels that are 1-1/4in high. Plastic shelf edge data or info strips can also be snapped into this molding. The top of the shelf has a series of hole perforations that run parallel to the front and back edges. These can be used to place shelf dividers and shelf edge fences. The shelves themselves can hold up to 500 lbs. in the flat position, 250 lbs. in the downslope. To give you a sense of space, this shelf can display up to 64 standard bottles of wine. Shelving Catalog Details The metal shelf is installed to the store fixture per the gondola assembly instructions that DGS Retail ships with each order. The shelf features a pattern of holes on the front and back of the top surface. These are used to install either wire dividers, wire dump bins, shelf edge sign holder clips or other shelving accessories we offer.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Part number TL413N CHR
  • •NARROW DEPTH - 48"W x 13"D ideal for end caps or wall displays
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.