Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Gondola TL Shelf, Black 48W 16D (Discontinued)

  • Mfr # PA2536
  • Zoro # G714668500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2536
Zoro #
G714668500
UPC #
-
Country of Origin
United States

Dimensions

Width
16 In
Length
48 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Black
Item
Gondola TL Shelf

Description

Use Lozier Retail Shelf On Your Store Gondola Units This is a retail gondola shelf made for use on Lozier gondola shelving units. You can hook it to Lozier’s slotted uprights or uprite with ease. This is an all-steel shelf, designed to last for years with resilience to high traffic area shopping and able to support heavy weights. This item’s depth is 16 inches. DGS Retail offers this shelf in a variety of depths, including 13in, 19in and 22in. This item can be used in conjunction with island or wall display aisle shelving, especially our 48in wide single- and double-sided starter and add-on units. A Practical Way to Improve Your Store Shelving Layout The metal gondola shelf has a black polyester finish baked onto the all-steel shelving construction. With this color, you can add a modern designer look to your store without a large expensive remodel or reset. There are a variety of situations where you may find having black shelving to be the best benefit. It may be a great way to develop a distinct section for your store, to display liquor wine bottles or promote speciality foods in an aisle. The finish is resistant against chipping and fading, making it a resilient and long-lasting addition to the store. Make the Most of Your Retail Displays with Customization Lozier tilt-in shelves aren’t just known for their resilience. They also have a variety of functions to help you customize your store aisle space. The shelves function in two positions: Flat and 17-degree downward slope. They have a tag holder space on that front that can be used to place price tag holders of up to 1 1⁄4 inches in height. Atop that are a series of quarter-inch holes that can be used to place wire shelf dividers and front fences or aisle violator sign holders to help draw shopper's attention to your promotions. The shelves themselves can hold up to 500 lbs. in the flat position, 250 lbs. in the downslope. Liquor store owners will appreciate that it can hold up to 80 standard bottles of wine. Get all your store layout and design needs at DGS Retail.


  • •COMMERCIAL GRADE LOZIER GONDOLA SHELF - Part number TL416N CHR
  • •STANDARD DEPTH - 48"W x 16"D ideal for in-line units or end caps
  • •POSITION FLAT OR ANGLED - 2-position gondola shelf, flat or 17 degree downslope
  • •BUILT-IN PRICE TAG CHANNEL - 1-1/4" metal price tag molding on front edge
  • •BUILT-IN HOLES FOR DIVIDERS - 1/4" holes on top for clip-on signs or dividers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.