Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Gondola TL Shelf, Platinum 36W 25D (Discontinued)

  • Mfr # PAT325P
  • Zoro # G614668495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT325P
Zoro #
G614668495
UPC #
-
Country of Origin
United States

Dimensions

Width
25 In
Length
36 In

Details

Load Capacity
500 lbs.
Material
Metal
Color
Off-White
Item
Gondola TL Shelf

Description

End Cap Display Shelves For Retail, Grocery and Liquor Stores This is a Lozier gondola shelf, and works with their shelving unit systems. It’s built with an all-steel construction, which can last for years. This shelf is 36in wide, making it suitable for use on retail end cap displays, island or wall gondola units. This is a 25in deep shelf making it ideal for the higher capacity merchandising needs of convenience, liquor or grocery stores. Resilient Shelving for Your Store Promotions The metal gondola shelf possesses an exceptional quality and load capacity. It utilizes a platinum or off-white powder-coated polyester finish which lasts for years and is resistant to chipping and fading. Given that these shelves are for end cap displays, you can use them to display promotional material, from seasonal items to a certain brand of products on sale for the week. Tilt-In Display Racks With Variable Loads This is a two-position shelf with extended bracket. In the flat position, you add up to 500 lbs. in load capacity to it, assuming an even distribution of weight. That allows you to add heavy items such as wine bottles or beer. There is also a 17-degree downward slope position that is ideal for bins or displaying small items or items best presented in a flat position. The downslope can hold up to 250 lbs. in product weight. Shelving Catalog Details You can install this gondola shelf to most store shelving systems through the assembly guide that DGS Retail ships with each order. This shelf also has a pattern of holes 1⁄4in in diameter on its surface for use in installing wire dividers and plastic fences. DGS Retail also supplies sign holder frames for such items as header signage and aisle violators, so to promote new items or specials on various products.


  • •LOZIER GONDOLA QUALITY - Lozier part number TL325N PLT
  • •TWO POSITION SHELF - Flat or 17-degree downslope.
  • •BUILT-IN HOLES - holes for clip-on signs and shelf dividers
  • •INCLUDES TAG MOLDING - 1.25 metal price tag molding on the front edge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.