Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 72H 16D P376S-AD

Gondola Wall Display Add-On, Black 36W 72H 16D (Discontinued)

  • Mfr # P376S-AD
  • Zoro # G914594784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P376S-AD
Zoro #
G914594784
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
19 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Shop Shelving And Displays For Convenience Stores At DGS Retail Looking for a heavy-duty shelving display system that can support even your heaviest items? Look no further than the Lozier gondola shelving and displays for sale at DGS Retail. This double-sided display fixture is perfect for convenience stores and retailers who want to maximize their store space and still be able to look over the top of the shelves for security reasons. With two 22"D base shelves and two vertical black pegboard panels, you can easily customize this unit with available black metal shelves to fit your merchandise. And because it's made with high-quality materials, you can rest assured that your products will be safe and sound. This item is for sale in starter and add-on versions. Each aisle begins with a starter which can also be used as a stand alone unit. Connect add-ons to it to create the aisle length you needs. Don't wait any longer, invest in the Lozier gondola island display starter and add-on today! Also don't forget, our team of retail experts can help you figure out your floorplan with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 16 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.